Shaft Collar, Stainless Steel, 345 lb-in, +0.0000/-0.0005 in

  • Mfr # CL-43-ST

  • Zoro # G608678929


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.003/-0.010 in
System of Measurement
Inch
Screw Seating Torque
345 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-43-ST
Zoro #
G608678929
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Screw Thread Size
3/8"-24
Collar Outside Diameter
4 in
For Shaft Diameter
2 7/16 in
Bore Diameter
2 7/16 in
Collar Width
7/8 in
Clearance Diameter
4.27 in

Details

Screw Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
System of Measurement
Inch
Screw Seating Torque
345 lb-in
Bore Tolerance
+0.0020/+0.0005 in
Collar Material Finish
Bright
Screw Material Finish
Bright
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Bore Type
Round
Screw Material Grade
316
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Included Screws
Clamp Screw
Screw Location from Center
1.69 in
Resistance Properties
Corrosion Resistant
Collar Material Grade
316
Maximum Operating Temperature
350 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.27 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.