Shop RULAND

Shaft Collar, Stainless Steel, -40 Degrees F, Clamp On

  • Mfr # MSP-19E-SS
  • Zoro # G108671987

product price: 
$
43.79
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSP-19E-SS
Zoro #
G108671987
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
54 mm
Bore Diameter
1 1/16 in
For Shaft Diameter
1 1/16 in
Screw Thread Size
M6
Collar Width
15 mm
Clearance Diameter
59.2 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Collar Material
Stainless Steel
Screw Material Finish
Bright
Resistance Properties
Corrosion-Resistant
Collar Material Grade
303
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp-On
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
21.49 mm
Included Screws
(2) Clamp Screw
Collar Material Finish
Bright
Collar Construction
2-Piece
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees F

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.