Shaft Collar, Stainless Steel, Aluminum, Corrosion Resistant

  • Mfr # MCL-6-AN

  • Zoro # G008672022


product price:  $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
1.1 N-m
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-6-AN
Zoro #
G008672022
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
20.8 mm
Collar Outside Diameter
16 mm
Collar Width
9 mm
Screw Thread Size
M3x8
Bore Diameter
6 mm
Screw Length
8 mm
For Shaft Diameter
6 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
1.1 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
Bore Type
Round
Screw Material Grade
18-8 300 Series
Collar Material
Aluminum
Resistance Properties
Corrosion Resistant
Screw Location from Center
5.51 mm
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
1-Piece
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
2024
Collar Material Finish
Anodized
Maximum Operating Temperature
200 Degrees F
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Included Screws
Clamp Screw

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.