Shaft Collar, Stainless Steel, Corrosion Resistant, Aluminum

  • Mfr # MCL-48-AN

  • Zoro # G708672049


product price:  $35.99
/ea

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-48-AN
Zoro #
G708672049
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
48 mm
Clearance Diameter
84.7 mm
Screw Thread Size
M8x25
Bore Diameter
48 mm
Screw Length
25 mm
Collar Outside Diameter
78 mm
Collar Width
19 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Screw Seating Torque
23 N-m
Item
Shaft Collar
Collar Construction
1-Piece
Bore Type
Round
Collar Material Grade
2024
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
200 Degrees F
Collar Material Finish
Anodized
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Screw Location from Center
32 mm
Minimum Operating Temperature
-40 Degrees F
Collar Material
Aluminum
Screw Material Grade
18-8 300 Series
Included Screws
Clamp Screw
Screw Material Finish
Bright

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 48 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.