Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Stainless Steel, Round, +0.000/-0.013 mm

  • Mfr # MSP-75-ST

  • Zoro # G008672145


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Screw Seating Torque
23 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-75-ST
Zoro #
G008672145
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
75 mm
Clearance Diameter
109.1 mm
Collar Outside Diameter
103 mm
Screw Length
25 mm
Collar Width
19 mm
For Shaft Diameter
75 mm
Screw Thread Size
M8x25

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Screw Seating Torque
23 N-m
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
2-Piece
Shaft Locking Type
Clamp On
Collar Material
Stainless Steel
Screw Location from Center
44.5 mm
Screw Material Grade
316
Collar Material Grade
316
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Bore Type
Round
Screw Material Finish
Bright
Included Screws
(2) Clamp Screw

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 75 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 103 mm, Inside Height to Flat Not Applicable, Clearance Diameter 109.1 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.