Shop RULAND
See all product information
Create Account
Keyed Shaft Collar, 2pc Double Wide, Bore 16mm, Steel, OD 34mm
- Mfr # MWSPK-16-F
- Zoro # G3387644
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
2
Collar Style
Clamp Style with Keyway
Screw Size
M5
Operating Temp. Range
-40 Degrees to 350 Degrees F (-40 Degrees to 176 Degrees C)
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWSPK-16-F
- Zoro #
- G3387644
- UPC #
- 634529305652
- Country of Origin
- United States
- Number of Pieces
- 2
- Collar Style
- Clamp Style with Keyway
- Operating Temp. Range
- -40 Degrees to 350 Degrees F (-40 Degrees to 176 Degrees C)
- Screw Material
- Alloy Steel
- Weight
- 0.289 lbs
- System of Measurement
- Metric
- Screw Seating Torque
- 9.5 Nm
- Style
- Keyed
- Bore Tolerance
- +0.050/+0.012 mm
- Number of Screws
- 4 ea
- Standards
- ISO 9001:2015 Certified
- Bore Type
- Round, Keyed
- Shaft Locking Type
- Clamp-On
- Collar Material
- 1215 Lead Free Steel
- Collar Construction
- 2-Piece
- Thread Direction
- No Thread
Dimensions
- Screw Size
- M5
- Width Tolerance
- +0.076 mm / -0.254 mm
- Collar Outside Diameter
- 34 mm
- Collar Width
- 28 mm
- For Shaft Diameter
- 16 mm
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece double wide shaft collar has a 16mm bore, 5mm keyway, 34mm OD, and 28mm width. It has about 25% more holding power than standard round bore collars of equivalent bore size and can be used as a short rigid coupling in applications where standard length rigid couplings will not fit. The addition of a keyway allows for use in positive drive applications as a shaft collar or for extra torque capacity when used as a rigid coupling. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.