Zoro Homepage

Shaft Collar, Threaded, 1Pc, 1-3/4-16 In, SS

  • Mfr # TCL-28-16-SS

  • Zoro # G1441623


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-3/4"-16
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL-28-16-SS
Zoro #
G1441623
UPC #
634529028278
Country of Origin
United States

Dimensions

Bore Dia.
1-3/4"-16
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.046 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
1 3/4 in
Collar Width
11/16 in
For Shaft Diameter
1 3/4 in
Bore Thread Size
1 3/4"-16
Screw Thread Size
5/16"-24
Collar Outside Diameter
2 3/4 in
Clearance Diameter
3.05 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 3/4 in, Bore Thread Size 1 3/4 In.-16, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.05 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.