Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Threaded, 2Pc, 2-12 In, 303 SS

  • Mfr # TSP-32-12-SS

  • Zoro # G8221936


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2"-12
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP-32-12-SS
Zoro #
G8221936
UPC #
634529029657
Country of Origin
United States

Dimensions

Bore Dia.
2"-12
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.214 in
Width Tolerance
+0.003/-0.010 in
Collar Width
11/16 in
Collar Outside Diameter
3 in
Bore Diameter
2 in
Clearance Diameter
3.27 in
Screw Thread Size
5/16"-24
For Shaft Diameter
2 in
Bore Thread Size
2"-12

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Type - Collars
Threaded Bore
Item - Shaft Collars
Shaft Collar
Material - Collars
303 Stainless Steel
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
190 lb-in
Collar Material Finish
Bright
Screw Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Screw Location from Center
1.25 in
Collar Construction
2-Piece
Bore Type
Threaded
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Thread Direction
Right Hand Thread
Collar Material
Stainless Steel
Screw Material Grade
304
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
303

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 2 in, Bore Thread Size 2 In.-12, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.