Shim Pack for Ruland Jaw & Oldham Couplings with 1-5/8" or 41.3mm OD

  • Mfr # SHIM26/41-A-KIT

  • Zoro # G3402028


product price: $11.79
/ea

Key Features

Thickness Tolerance
+0.0003/-0.0000 mm
Weight
0.005411 lbs
Material
Aluminum
Width
0.417 in (10.60 mm)
Length
2.125 in (54.0 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHIM26/41-A-KIT
Zoro #
G3402028
UPC #
634529305454
Country of Origin
Germany

Dimensions

Width
0.417 in (10.60 mm)
Length
2.125 in (54.0 mm)
Layer Thickness
0.002 in (0.05 mm)
Pack Thickness
0.063 in (1.6 mm)

Details

Thickness Tolerance
+0.0003/-0.0000 mm
Weight
0.005411 lbs
Material
Aluminum
Layers Required, Jaw Coupling
25
Lawyers Required, Oldham Coupling
3
Measurement Type
Inch/Metric
Number of Layers
32

Description

Ruland shims are a pack of aluminum shims designed to during assembly of Ruland manufactured zero-backlash jaw and oldham couplings. They come with 32 layers that can be peeled off with a knife or other sharp object and are made from 5052 aluminum for corrosion resistance, rigidity, and durability. Shims maintain the correct spacing between the hubs and insert of the coupling allowing it to reach its full misalignment capabilities. The shim slides in between the hub and insert while the user is assembling the coupling and is removed once assembly is finished. This shim is designed to fit zero-backlash jaw and oldham couplings with an identifier of 26/41 and manufactured by Georg Martin GmbH in Germany.. All shims are RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.