
Shim Pack for Ruland Jaw & Oldham Couplings with 1" or 25.4mm OD
Mfr # SHIM16/25-A-KIT
Zoro # G3397934
product price: $12.99
/eaKey Features
Thickness Tolerance
+0.0003/-0.0000 mm
Weight
0.002652 lbs
Length
1.500 in (38.1 mm)
Width
0.292 in (7.42 mm)
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHIM16/25-A-KIT
Zoro #
G3397934
UPC #
634529305430
Country of Origin
Germany
Dimensions
Length
1.500 in (38.1 mm)
Width
0.292 in (7.42 mm)
Pack Thickness
0.063 in (1.6 mm)
Layer Thickness
0.002 in (0.05 mm)
Details
Thickness Tolerance
+0.0003/-0.0000 mm
Weight
0.002652 lbs
Material
Aluminum
Layers Required, Jaw Coupling
15
Lawyers Required, Oldham Coupling
2
Number of Layers
32
Measurement Type
Inch/Metric
Description
Ruland shims are a pack of aluminum shims designed to during assembly of Ruland manufactured zero-backlash jaw and oldham couplings. They come with 32 layers that can be peeled off with a knife or other sharp object and are made from 5052 aluminum for corrosion resistance, rigidity, and durability. Shims maintain the correct spacing between the hubs and insert of the coupling allowing it to reach its full misalignment capabilities. The shim slides in between the hub and insert while the user is assembling the coupling and is removed once assembly is finished. This shim is designed to fit zero-backlash jaw and oldham couplings with an identifier of 16/25 and manufactured by Georg Martin GmbH in Germany.. All shims are RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.