Single U-Joint, 1-1/8" x 1-1/8" Bores, 2.495" OD, Stainless

  • Mfr # US40-18-18-SS

  • Zoro # G900676401


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
2.495 in
Bore
1.1250 in x 1.1250 in
SAE or Metric
Inch
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US40-18-18-SS
Zoro #
G900676401
UPC #
63452933522
Country of Origin
United States

Dimensions

Outside Dia.
2.495 in
Length
7.000 in
Hub Depth
2.090 in
Yoke Length (LY)
3.500 in

Details

Type
Single, Friction Bearing
Bore
1.1250 in x 1.1250 in
SAE or Metric
Inch
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
6.696 lbs
B2 Shaft Penetration
2.090 in
Style
Round Bore
Bore Tolerance
+0.0010 in / -0.0000 in
Matching Boot
UBOOT40/64-NI-KIT
B1 Shaft Penetration
2.090 in
Rated Torque
4650 in-lb
Max. Torque
23250 in-lb
Max Operating Angle
45°

Description

This Ruland single friction bearing universal joint has 1.1250" x 1.1250" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.