Single U-Joint, 1-3/16" x 1-1/8" Bores, 1.995" OD, Stainless

  • Mfr # USSK32-19-18-SS

  • Zoro # G800673531


product price: $1,065.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
1.995 in
Bore
1.1875 in x 1.1250 in
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK32-19-18-SS
Zoro #
G800673531
UPC #
63452934236
Country of Origin
United States

Dimensions

Outside Dia.
1.995 in
Length
5.500 in
Yoke Length (LY)
2.750 in
Set Screw Size
3/8/2016
Hub Depth
1.700 in

Details

Type
Single, Friciton Bearing
Bore
1.1875 in x 1.1250 in
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Setscrew
3/8-16
Keyway
1/4 in x 1/4 in
SAE or Metric
Inch
Weight
3.375 lbs
Max. Torque
15600 in-lb
Bore Tolerance
+0.0010 in / -0.0000 in
B1 Shaft Penetration
1.700 in
Style
Roud Bore, Set Screw, Keyway
B2 Shaft Penetration
1.700 in
Max Operating Angle
45°
Rated Torque
3120 in-lb
Matching Boot
UBOOT32/51-NI-KIT

Description

This Ruland single friction bearing universal joint with set screws and keyways has 1.1875" x 1.1250" bores, a 1.995" outer diameter, and a 5.500" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.