
Single U-Joint, 1-3/16" x 1-1/8" Bores, 2.495" OD, Stainless
Mfr # USSK40-19-18-SS
Zoro # G100675044
product price: $2,224.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
2.495 in
Bore
1.1875 in x 1.1250 in
Material
303 Stainless Steel
SAE or Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USSK40-19-18-SS
Zoro #
G100675044
UPC #
63452934376
Country of Origin
United States
Dimensions
Outside Dia.
2.495 in
Length
7.000 in
Hub Depth
2.090 in
Set Screw Size
3/8/2016
Yoke Length (LY)
3.500 in
Details
Type
Single, Friciton Bearing
Bore
1.1875 in x 1.1250 in
Material
303 Stainless Steel
SAE or Metric
Inch
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
3/8-16
Keyway
1/4 in x 1/4 in
Weight
6.608 lbs
B2 Shaft Penetration
2.090 in
Bore Tolerance
+0.0010 in / -0.0000 in
Max Operating Angle
45°
Style
Roud Bore, Set Screw, Keyway
Max. Torque
23250 in-lb
Matching Boot
UBOOT40/64-NI-KIT
B1 Shaft Penetration
2.090 in
Rated Torque
4650 in-lb
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.1875" x 1.1250" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.