Shop RULAND
See all product information
Create Account
Single U-Joint, 1-3/16" x 1" Bores, 2.495" OD, Stainless
- Mfr # USSK40-19-16-SS
- Zoro # G900674308
product price:
$
2,399.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
2.495 in
Bore
1.1875 in x 1.0000 in
Material
303 Stainless Steel
Keyway
1/4 in x 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USSK40-19-16-SS
- Zoro #
- G900674308
- UPC #
- 63452934374
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 2.495 in
- Length
- 7.000 in
- Hub Depth
- 2.090 in
- Yoke Length (LY)
- 3.500 in
- Set Screw Size
- 3/8/2016
Details
- Type
- Single, Friciton Bearing
- Bore
- 1.1875 in x 1.0000 in
- Material
- 303 Stainless Steel
- Keyway
- 1/4 in x 1/4 in
- Lubrication
- LUBRIPLATE No. 1200-2
- SAE or Metric
- Inch
- Setscrew
- 3/8-16
- Weight
- 6.608 lbs
- Matching Boot
- UBOOT40/64-NI-KIT
- Max. Torque
- 23250 in-lb
- Rated Torque
- 4650 in-lb
- Max Operating Angle
- 45°
- B1 Shaft Penetration
- 2.090 in
- B2 Shaft Penetration
- 2.090 in
- Bore Tolerance
- +0.0010 in / -0.0000 in
- Style
- Roud Bore, Set Screw, Keyway
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.1875" x 1.0000" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.