
Single U-Joint, 1-3/16" x 7/8" Bores, 1.995" OD, Stainless
Mfr # US32-19-14-SS
Zoro # G900675626
product price: $959.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
1.995 in
Bore
1.1875 in x 0.8750 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US32-19-14-SS
Zoro #
G900675626
UPC #
63452933382
Country of Origin
United States
Dimensions
Outside Dia.
1.995 in
Length
5.500 in
Hub Depth
1.700 in
Yoke Length (LY)
2.750 in
Details
Type
Single, Friction Bearing
Bore
1.1875 in x 0.8750 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Material
303 Stainless Steel
Weight
3.404 lbs
Rated Torque
3120 in-lb
B2 Shaft Penetration
1.700 in
Bore Tolerance
+0.0010 in / -0.0000 in
Matching Boot
UBOOT32/51-NI-KIT
B1 Shaft Penetration
1.700 in
Max. Torque
15600 in-lb
Style
Round Bore
Max Operating Angle
45°
Description
This Ruland single friction bearing universal joint has 1.1875" x 0.8750" bores, a 1.995" outer diameter, and a 5.500" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.