Single U-Joint, 1-3/16" x 7/8" Bores, 1.995" OD, Steel

  • Mfr # US32-19-14-F

  • Zoro # G800675573


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
1.995 in
Bore
1.1875 in x 0.8750 in
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US32-19-14-F
Zoro #
G800675573
UPC #
63452933381
Country of Origin
United States

Dimensions

Outside Dia.
1.995 in
Length
5.500 in
Yoke Length (LY)
2.750 in
Hub Depth
1.700 in

Details

Type
Single, Friction Bearing
Bore
1.1875 in x 0.8750 in
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Weight
3.289 lbs
Bore Tolerance
+0.0010 in / -0.0000 in
B2 Shaft Penetration
1.700 in
B1 Shaft Penetration
1.700 in
Max Operating Angle
45°
Max. Torque
21500 in-lb
Style
Round Bore
Rated Torque
4300 in-lb
Matching Boot
UBOOT32/51-NI-KIT

Description

This Ruland single friction bearing universal joint has 1.1875" x 0.8750" bores, a 1.995" outer diameter, and a 5.500" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.