Single U-Joint, 1-3/8" x 25 mm Bores, 2.495" (63.4 mm) OD, Steel

  • Mfr # US40-1 3/8"-25MM-F

  • Zoro # G900675824


product price:  $1,554.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
2.495 in (63.4 mm)
Bore
1.3750 in x 25 mm
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
US40-1 3/8"-25MM-F
Zoro #
G900675824
UPC #
63452933603
Country of Origin
United States

Dimensions

Outside Dia.
2.495 in (63.4 mm)
Length
7.000 in (177.8 mm)
Yoke Length (LY)
3.500 in (88.9 mm)
Hub Depth
2.090 in (53.1 mm)

Details

Type
Single, Friction Bearing
Bore
1.3750 in x 25 mm
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
Weight
3.289 lbs
Style
Round Bore
B2 Shaft Penetration
2.090 in (53.1 mm)
Max Operating Angle
45°
Rated Torque
6400 in-lb (723.1 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Max. Torque
32000 in-lb (3615.5 Nm)
B1 Shaft Penetration
2.090 in (53.1 mm)
Matching Boot
UBOOT40/64-NI-KIT

Description

This Ruland single friction bearing universal joint has 1.3750" x 25mm bores, a 2.495" (63.4mm) outer diameter, and a 7.000" (177.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.