Shop RULAND
See all product information
Create Account
Single U-Joint, 1" x 1" Bores, 1.995" OD, Stainless
- Mfr # USKC32-16-16-SS
- Zoro # G700674225
product price:
$
677.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Needle Bearing
Outside Dia.
1.995 in
Bore
1.0000 in x 1.0000 in
Keyway
1/4 in x 1/4 in
Material
303 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USKC32-16-16-SS
- Zoro #
- G700674225
- UPC #
- 63452929043
- Country of Origin
- United States
- Type
- Single, Needle Bearing
- Bore
- 1.0000 in x 1.0000 in
- Keyway
- 1/4 in x 1/4 in
- Material
- 303 Stainless Steel
- Setscrew
- 3/8-16
- Lubrication
- LUBRIPLATE No. 1200-2
- SAE or Metric
- Inch
- Weight
- 3.05 lbs
- Bore Tolerance
- +0.0010 in / -0.0000 in
- B2 Shaft Penetration
- 1.700 in
- Style
- Roud Bore, Set Screw, Keyway
- Matching Boot
- UBOOT32/51-NI-KIT
- Max Operating Angle
- 45°
- B1 Shaft Penetration
- 1.700 in
Dimensions
- Outside Dia.
- 1.995 in
- Length
- 5.500 in
- Yoke Length (LY)
- 2.750 in
- Set Screw Size
- 3/8-16
- Hub Depth
- 1.700 in
Description
This Ruland single needle bearing universal joint with set screws and keyways has 1.0000" x 1.0000" bores, a 1.995" outer diameter, and a 5.500" length. It is designed for continuously rotating applictions where improved accuracy, service life, and speed are required. The use of needle roller bearings reduces friction allowing for minimal backlash while maintaining high misalignment capabilities of up to 45°, which is a significant improvement over commodity style needle bearing universal joints. This needle bearing universal joint is capable of speeds up to 6,000 RPM with pre-lubricated boots for a long maintenance free life. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single needle bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.