Single U-Joint, 1" x 25 mm Bores, 2.495" (63.4 mm) OD, Stainless

  • Mfr # USSK40-1"-25MM-SS

  • Zoro # G700674256


product price:  $2,224.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
2.495 in (63.4 mm)
Bore
1.0000 in x 25 mm
Material
303 Stainless Steel
Setscrew
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK40-1"-25MM-SS
Zoro #
G700674256
UPC #
63452934458
Country of Origin
United States

Dimensions

Outside Dia.
2.495 in (63.4 mm)
Length
7.000 in (177.8 mm)
Yoke Length (LY)
3.500 in (88.9 mm)
Hub Depth
2.090 in (53.1 mm)
Set Screw Size
3/8/2016

Details

Type
Single, Friciton Bearing
Bore
1.0000 in x 25 mm
Material
303 Stainless Steel
Setscrew
3/8-16
Lubrication
LUBRIPLATE No. 1200-2
Keyway
1/4 in x 8 mm
SAE or Metric
Inch/Metric
Weight
6.608 lbs
Max. Torque
23250 in-lb (2626.9 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Rated Torque
4650 in-lb (525.4 Nm)
Max Operating Angle
45°
B2 Shaft Penetration
2.090 in (53.1 mm)
Style
Roud Bore, Set Screw, Keyway
Matching Boot
UBOOT40/64-NI-KIT
B1 Shaft Penetration
2.090 in (53.1 mm)

Description

This Ruland single friction bearing universal joint with set screws and keyways has 1.0000" x 25mm bores, a 2.495" (63.4mm) outer diameter, and a 7.000" (177.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.