
Single U-Joint, 1" x 3/4" Bores, 1.995" OD, Steel
Mfr # USSK32-16-12-F
Zoro # G000675960
product price: $633.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
1.995 in
Bore
1.0000 in x 0.7500 in
Keyway
1/4 in x 3/16 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USSK32-16-12-F
Zoro #
G000675960
UPC #
63452934209
Country of Origin
United States
Dimensions
Outside Dia.
1.995 in
Length
5.500 in
Set Screw Size
3/8/2016
Yoke Length (LY)
2.750 in
Hub Depth
1.700 in
Details
Type
Single, Friciton Bearing
Bore
1.0000 in x 0.7500 in
Keyway
1/4 in x 3/16 in
Material
Alloy Steel
Setscrew
3/8-16
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Weight
3.255 lbs
Max Operating Angle
45°
B2 Shaft Penetration
1.700 in
B1 Shaft Penetration
1.700 in
Matching Boot
UBOOT32/51-NI-KIT
Style
Roud Bore, Set Screw, Keyway
Rated Torque
4300 in-lb
Max. Torque
21500 in-lb
Bore Tolerance
+0.0010 in / -0.0000 in
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.0000" x 0.7500" bores, a 1.995" outer diameter, and a 5.500" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.