
Single U-Joint, 10 mm x 8 mm Bores, 18.9 mm OD, Stainless
Mfr # US12-10MM-8MM-SS
Zoro # G700673679
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
18.9 mm
Bore
10 mm x 8 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US12-10MM-8MM-SS
Zoro #
G700673679
UPC #
63452932964
Country of Origin
United States
Dimensions
Outside Dia.
18.9 mm
Length
68.3 mm
Yoke Length (LY)
34.1 mm
Hub Depth
24.1 mm
Details
Type
Single, Friction Bearing
Bore
10 mm x 8 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Material
303 Stainless Steel
Weight
0.136 lbs
Style
Round Bore
Max. Torque
98.9 Nm
Rated Torque
19.8 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Max Operating Angle
45°
Matching Boot
UBOOT12/19-NI-KIT
B2 Shaft Penetration
24.1 mm
B1 Shaft Penetration
24.1 mm
Description
This Ruland single friction bearing universal joint has 10mm x 8mm bores, a 18.9mm outer diameter, and a 68.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.