Shop RULAND
See all product information
Create Account
Single U-Joint, 11 mm x 11 mm Bores, 22.1 mm OD, Steel
- Mfr # USSK14-11MM-11MM-F
- Zoro # G600673762
product price:
$
200.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
22.1 mm
Bore
11 mm x 11 mm
Material
Alloy Steel
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USSK14-11MM-11MM-F
- Zoro #
- G600673762
- UPC #
- 63452933833
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 22.1 mm
- Length
- 76.2 mm
- Yoke Length (LY)
- 38.1 mm
- Hub Depth
- 26.2 mm
- Set Screw Size
- #10-32
Details
- Type
- Single, Friciton Bearing
- Bore
- 11 mm x 11 mm
- Material
- Alloy Steel
- SAE or Metric
- Metric
- Lubrication
- LUBRIPLATE No. 1200-2
- Keyway
- 4 mm x 4 mm
- Setscrew
- #10-32
- Weight
- 0.34 lbs
- Max. Torque
- 197.7 Nm
- Style
- Roud Bore, Set Screw, Keyway
- Rated Torque
- 39.5 Nm
- Bore Tolerance
- +0.025 mm / -0.000 mm
- B1 Shaft Penetration
- 26.2 mm
- B2 Shaft Penetration
- 26.2 mm
- Max Operating Angle
- 45°
- Matching Boot
- UBOOT14/22-NI-KIT
Description
This Ruland single friction bearing universal joint with set screws and keyways has 11mm x 11mm bores, a 22.1mm outer diameter, and a 76.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.