
Single U-Joint, 12 mm x 12 mm Bores, 31.6 mm OD, Stainless
Mfr # USSK20-12MM-12MM-SS
Zoro # G700675987
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
31.6 mm
Bore
12 mm x 12 mm
Keyway
4 mm x 4 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USSK20-12MM-12MM-SS
Zoro #
G700675987
UPC #
63452933972
Country of Origin
United States
Dimensions
Outside Dia.
31.6 mm
Length
95.3 mm
Hub Depth
31.8 mm
Yoke Length (LY)
47.6 mm
Set Screw Size
5/16/2018
Details
Type
Single, Friciton Bearing
Bore
12 mm x 12 mm
Keyway
4 mm x 4 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Setscrew
5/16-18
Weight
0.89 lbs
Max. Torque
384.1 Nm
B2 Shaft Penetration
31.8 mm
B1 Shaft Penetration
31.8 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Max Operating Angle
45°
Matching Boot
UBOOT20/32-NI-KIT
Rated Torque
76.8 Nm
Style
Roud Bore, Set Screw, Keyway
Description
This Ruland single friction bearing universal joint with set screws and keyways has 12mm x 12mm bores, a 31.6mm outer diameter, and a 95.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.