Shop RULAND
See all product information
Create Account
Single U-Joint, 12 mm x 7/16" Bores, 0.995" (25.3 mm) OD, Stainless
- Mfr # USSK16-12MM-7/16"-SS
- Zoro # G400674686
product price:
$
453.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
0.995 in (25.3 mm)
Bore
12 mm x 0.4375 in
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USSK16-12MM-7/16"-SS
- Zoro #
- G400674686
- UPC #
- 63452933932
- Country of Origin
- United States
- Type
- Single, Friciton Bearing
- Bore
- 12 mm x 0.4375 in
- Material
- 303 Stainless Steel
- SAE or Metric
- Inch/Metric
- Keyway
- 4 mm x 3/32 in
- Setscrew
- 1/4-20
- Lubrication
- LUBRIPLATE No. 1200-2
- Weight
- 0.521 lbs
- Rated Torque
- 315 in-lb (35.6 Nm)
- Matching Boot
- UBOOT16/25-NI-KIT
- Style
- Roud Bore, Set Screw, Keyway
- Max Operating Angle
- 45°
- B2 Shaft Penetration
- 1.190 in (30.2 mm)
- B1 Shaft Penetration
- 1.190 in (30.2 mm)
- Bore Tolerance
- +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
- Max. Torque
- 1575 in-lb (178.0 Nm)
Dimensions
- Outside Dia.
- 0.995 in (25.3 mm)
- Length
- 3.380 in (85.9 mm)
- Hub Depth
- 1.190 in (30.2 mm)
- Set Screw Size
- 1/4/2020
- Yoke Length (LY)
- 1.688 in (42.9 mm)
Description
This Ruland single friction bearing universal joint with set screws and keyways has 12mm x 0.4375" bores, a 0.995" (25.3mm) outer diameter, and a 3.380" (85.9mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.