
Single U-Joint, 1/2" x 1/2" Bores, 0.995" OD, Stainless
Mfr # USKC16-8-8-SS
Zoro # G500673831
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Needle Bearing
Outside Dia.
0.995 in
Bore
0.5000 in x 0.5000 in
Setscrew
#10-32
SAE or Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USKC16-8-8-SS
Zoro #
G500673831
UPC #
63452929038
Country of Origin
United States
Dimensions
Outside Dia.
0.995 in
Length
3.375 in
Hub Depth
1.190 in
Yoke Length (LY)
1.688 in
Set Screw Size
#10-32
Details
Type
Single, Needle Bearing
Bore
0.5000 in x 0.5000 in
Setscrew
#10-32
SAE or Metric
Inch
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Keyway
1/8 in x 1/8 in
Weight
0.481 lbs
Matching Boot
UBOOT16/25-NI-KIT
Bore Tolerance
+0.0010 in / -0.0000 in
Style
Roud Bore, Set Screw, Keyway
B1 Shaft Penetration
1.190 in
Max Operating Angle
45°
B2 Shaft Penetration
1.190 in
Description
This Ruland single needle bearing universal joint with set screws and keyways has 0.5000" x 0.5000" bores, a 0.995" outer diameter, and a 3.375" length. It is designed for continuously rotating applictions where improved accuracy, service life, and speed are required. The use of needle roller bearings reduces friction allowing for minimal backlash while maintaining high misalignment capabilities of up to 45°, which is a significant improvement over commodity style needle bearing universal joints. This needle bearing universal joint is capable of speeds up to 6,000 RPM with pre-lubricated boots for a long maintenance free life. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single needle bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.