Single U-Joint, 1/2" x 1/2" Bores, 0.995" OD, Stainless

  • Mfr # USSK16-8-8-SS

  • Zoro # G600675599


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.995 in
Bore
0.5000 in x 0.5000 in
SAE or Metric
Inch
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK16-8-8-SS
Zoro #
G600675599
UPC #
63452929055
Country of Origin
United States

Dimensions

Outside Dia.
0.995 in
Length
3.380 in
Hub Depth
1.190 in
Yoke Length (LY)
1.688 in
Set Screw Size
1/4/2020

Details

Type
Single, Friciton Bearing
Bore
0.5000 in x 0.5000 in
SAE or Metric
Inch
Material
303 Stainless Steel
Setscrew
1/4-20
Keyway
1/8 in x 1/8 in
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.521 lbs
B2 Shaft Penetration
1.190 in
Style
Roud Bore, Set Screw, Keyway
Bore Tolerance
+0.0010 in / -0.0000 in
Matching Boot
UBOOT16/25-NI-KIT
Rated Torque
315 in-lb
Max. Torque
1575 in-lb
Max Operating Angle
45°
B1 Shaft Penetration
1.190 in

Description

This Ruland single friction bearing universal joint with set screws and keyways has 0.5000" x 0.5000" bores, a 0.995" outer diameter, and a 3.380" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.