
Single U-Joint, 1/2" x 1/2" Bores, 0.995" OD, Steel
Mfr # USKC16-8-8-F
Zoro # G100673774
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Needle Bearing
Outside Dia.
0.995 in
Bore
0.5000 in x 0.5000 in
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USKC16-8-8-F
Zoro #
G100673774
UPC #
63452930523
Country of Origin
United States
Dimensions
Outside Dia.
0.995 in
Length
3.375 in
Yoke Length (LY)
1.688 in
Set Screw Size
#10-32
Hub Depth
1.190 in
Details
Type
Single, Needle Bearing
Bore
0.5000 in x 0.5000 in
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
Keyway
1/8 in x 1/8 in
SAE or Metric
Inch
Setscrew
#10-32
Weight
0.481 lbs
Max Operating Angle
45°
Matching Boot
UBOOT16/25-NI-KIT
Style
Roud Bore, Set Screw, Keyway
Bore Tolerance
+0.0010 in / -0.0000 in
B1 Shaft Penetration
1.190 in
B2 Shaft Penetration
1.190 in
Description
This Ruland single needle bearing universal joint with set screws and keyways has 0.5000" x 0.5000" bores, a 0.995" outer diameter, and a 3.375" length. It is designed for continuously rotating applictions where improved accuracy, service life, and speed are required. The use of needle roller bearings reduces friction allowing for minimal backlash while maintaining high misalignment capabilities of up to 45°, which is a significant improvement over commodity style needle bearing universal joints. This needle bearing universal joint is capable of speeds up to 6,000 RPM with pre-lubricated boots for a long maintenance free life. It is made from high grade alloy steel for durability and high strength The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single needle bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.