
Single U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Stainless
Mfr # USSK20-8-8-SS
Zoro # G400673467
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
1.245 in
Bore
0.5000 in x 0.5000 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USSK20-8-8-SS
Zoro #
G400673467
UPC #
63452933954
Country of Origin
United States
Dimensions
Outside Dia.
1.245 in
Length
3.750 in
Yoke Length (LY)
1.875 in
Set Screw Size
5/16/2018
Hub Depth
1.250 in
Details
Type
Single, Friciton Bearing
Bore
0.5000 in x 0.5000 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Material
303 Stainless Steel
Keyway
1/8 in x 1/8 in
Setscrew
5/16-18
Weight
0.89 lbs
Max. Torque
3400 in-lb
B2 Shaft Penetration
1.250 in
B1 Shaft Penetration
1.250 in
Matching Boot
UBOOT20/32-NI-KIT
Rated Torque
680 in-lb
Style
Roud Bore, Set Screw, Keyway
Bore Tolerance
+0.0010 in / -0.0000 in
Max Operating Angle
45°
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.5000" x 0.5000" bores, a 1.245" outer diameter, and a 3.750" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.