Single U-Joint, 1/2" x 12 mm Bores, 0.995" (25.3 mm) OD, Stainless

  • Mfr # USSK16-1/2"-12MM-SS

  • Zoro # G300675271


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.995 in (25.3 mm)
Bore
0.5000 in x 12 mm
SAE or Metric
Inch/Metric
Setscrew
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USSK16-1/2"-12MM-SS
Zoro #
G300675271
UPC #
63452933908
Country of Origin
United States

Dimensions

Outside Dia.
0.995 in (25.3 mm)
Length
3.380 in (85.9 mm)
Hub Depth
1.190 in (30.2 mm)
Yoke Length (LY)
1.688 in (42.9 mm)
Set Screw Size
1/4/2020

Details

Type
Single, Friciton Bearing
Bore
0.5000 in x 12 mm
SAE or Metric
Inch/Metric
Setscrew
1/4-20
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Keyway
1/8 in x 4 mm
Weight
0.521 lbs
Matching Boot
UBOOT16/25-NI-KIT
Max. Torque
1575 in-lb (178.0 Nm)
Rated Torque
315 in-lb (35.6 Nm)
Max Operating Angle
45°
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Style
Roud Bore, Set Screw, Keyway
B2 Shaft Penetration
1.190 in (30.2 mm)
B1 Shaft Penetration
1.190 in (30.2 mm)

Description

This Ruland single friction bearing universal joint with set screws and keyways has 0.5000" x 12mm bores, a 0.995" (25.3mm) outer diameter, and a 3.380" (85.9mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.