Single U-Joint, 1/2" x 12 mm Bores, 1.245" (31.6 mm) OD, Stainless

  • Mfr # USSK20-1/2"-12MM-SS

  • Zoro # G500675729


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
1.245 in (31.6 mm)
Bore
0.5000 in x 12 mm
Setscrew
5/16-18
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK20-1/2"-12MM-SS
Zoro #
G500675729
UPC #
63452933970
Country of Origin
United States

Dimensions

Outside Dia.
1.245 in (31.6 mm)
Length
3.750 in (95.3 mm)
Set Screw Size
5/16/2018
Yoke Length (LY)
1.875 in (47.6 mm)
Hub Depth
1.250 in (31.8 mm)

Details

Type
Single, Friciton Bearing
Bore
0.5000 in x 12 mm
Setscrew
5/16-18
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Keyway
1/8 in x 4 mm
Weight
0.89 lbs
Rated Torque
680 in-lb (76.8 Nm)
Matching Boot
UBOOT20/32-NI-KIT
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Style
Roud Bore, Set Screw, Keyway
B1 Shaft Penetration
1.250 in (31.8 mm)
Max. Torque
3400 in-lb (384.1 Nm)
Max Operating Angle
45°
B2 Shaft Penetration
1.250 in (31.8 mm)

Description

This Ruland single friction bearing universal joint with set screws and keyways has 0.5000" x 12mm bores, a 1.245" (31.6mm) outer diameter, and a 3.750" (95.3mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.