Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless

  • Mfr # US16-8-6-SS

  • Zoro # G600674417


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
0.995 in
Bore
0.5000 in x 0.3750 in
SAE or Metric
Inch
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US16-8-6-SS
Zoro #
G600674417
UPC #
63452933024
Country of Origin
United States

Dimensions

Outside Dia.
0.995 in
Length
3.380 in
Hub Depth
1.190 in
Yoke Length (LY)
1.688 in

Details

Type
Single, Friction Bearing
Bore
0.5000 in x 0.3750 in
SAE or Metric
Inch
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.528 lbs
Matching Boot
UBOOT16/25-NI-KIT
Max. Torque
1575 in-lb
B1 Shaft Penetration
1.190 in
Max Operating Angle
45°
B2 Shaft Penetration
1.190 in
Bore Tolerance
+0.0010 in / -0.0000 in
Rated Torque
315 in-lb
Style
Round Bore

Description

This Ruland single friction bearing universal joint has 0.5000" x 0.3750" bores, a 0.995" outer diameter, and a 3.380" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.