
Single U-Joint, 14 mm x 14 mm Bores, 25.3 mm OD, Stainless
Mfr # US16-14MM-14MM-SS
Zoro # G100674108
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
25.3 mm
Bore
14 mm x 14 mm
Material
303 Stainless Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US16-14MM-14MM-SS
Zoro #
G100674108
UPC #
63452933068
Country of Origin
United States
Dimensions
Outside Dia.
25.3 mm
Length
85.9 mm
Hub Depth
30.2 mm
Yoke Length (LY)
42.9 mm
Details
Type
Single, Friction Bearing
Bore
14 mm x 14 mm
Material
303 Stainless Steel
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.528 lbs
Bore Tolerance
+0.025 mm / -0.000 mm
Style
Round Bore
B1 Shaft Penetration
30.2 mm
Matching Boot
UBOOT16/25-NI-KIT
Max. Torque
178.0 Nm
B2 Shaft Penetration
30.2 mm
Rated Torque
35.6 Nm
Max Operating Angle
45°
Description
This Ruland single friction bearing universal joint has 14mm x 14mm bores, a 25.3mm outer diameter, and a 85.9mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.