Shop RULAND
See all product information
Create Account
Single U-Joint, 1/4" x 1/4" Bores, 0.620" OD, Stainless
- Mfr # USS10-4-4-SS
- Zoro # G800674125
product price:
$
222.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
0.620 in
Bore
0.2500 in x 0.2500 in
SAE or Metric
Inch
Setscrew
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USS10-4-4-SS
- Zoro #
- G800674125
- UPC #
- 63452933700
- Country of Origin
- United States
- Type
- Single, Friciton Bearing
- Bore
- 0.2500 in x 0.2500 in
- SAE or Metric
- Inch
- Setscrew
- #10-32
- Lubrication
- LUBRIPLATE No. 1200-2
- Material
- 303 Stainless Steel
- Weight
- 0.133 lbs
- Rated Torque
- 95 in-lb
- Max Operating Angle
- 45°
- Matching Boot
- UBOOT10/15-NI-KIT
- Bore Tolerance
- +0.0010 in / -0.0000 in
- Style
- Roud Bore, Set Screw
- B1 Shaft Penetration
- 0.820 in
- Max. Torque
- 475 in-lb
- B2 Shaft Penetration
- 0.820 in
Dimensions
- Outside Dia.
- 0.620 in
- Length
- 2.250 in
- Set Screw Size
- #10-32
- Yoke Length (LY)
- 1.125 in
- Hub Depth
- 0.820 in
Description
This Ruland single friction bearing universal joint with set screws has 0.2500" x 0.2500" bores, a 0.620" outer diameter, and a 2.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.