Single U-Joint, 1/4" x 3/16" Bores, 0.495" OD, Stainless

  • Mfr # USS8-4-3-SS

  • Zoro # G800675771


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.495 in
Bore
0.2500 in x 0.1875 in
Setscrew
#4-40
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USS8-4-3-SS
Zoro #
G800675771
UPC #
63452933750
Country of Origin
United States

Dimensions

Outside Dia.
0.495 in
Length
2.000 in
Set Screw Size
#4-40
Hub Depth
0.740 in
Yoke Length (LY)
1.000 in

Details

Type
Single, Friciton Bearing
Bore
0.2500 in x 0.1875 in
Setscrew
#4-40
Material
303 Stainless Steel
SAE or Metric
Inch
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.076 lbs
Max Operating Angle
45°
B1 Shaft Penetration
0.740 in
Bore Tolerance
+0.0010 in / -0.0000 in
Matching Boot
UBOOT8/13-NI-KIT
B2 Shaft Penetration
0.740 in
Max. Torque
240 in-lb
Style
Roud Bore, Set Screw
Rated Torque
48 in-lb

Description

This Ruland single friction bearing universal joint with set screws has 0.2500" x 0.1875" bores, a 0.495" outer diameter, and a 2.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.