Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Stainless

  • Mfr # USS8-1/4"-6MM-SS

  • Zoro # G100675464


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.495 in (12.6 mm)
Bore
0.2500 in x 6 mm
Setscrew
#4-40
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USS8-1/4"-6MM-SS
Zoro #
G100675464
UPC #
63452933762
Country of Origin
United States

Dimensions

Outside Dia.
0.495 in (12.6 mm)
Length
2.000 in (50.8 mm)
Hub Depth
0.740 in (18.8 mm)
Set Screw Size
#4-40
Yoke Length (LY)
1.000 in (25.4 mm)

Details

Type
Single, Friciton Bearing
Bore
0.2500 in x 6 mm
Setscrew
#4-40
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.076 lbs
Rated Torque
48 in-lb (5.4 Nm)
Max Operating Angle
45°
Matching Boot
UBOOT8/13-NI-KIT
Style
Roud Bore, Set Screw
B2 Shaft Penetration
0.740 in (18.8 mm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
B1 Shaft Penetration
0.740 in (18.8 mm)
Max. Torque
240 in-lb (27.1 Nm)

Description

This Ruland single friction bearing universal joint with set screws has 0.2500" x 6mm bores, a 0.495" (12.6mm) outer diameter, and a 2.000" (50.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.