
Single U-Joint, 1/4" x 6 mm Bores, 0.620" (15.7 mm) OD, Steel
Mfr # US10-1/4"-6MM-F
Zoro # G900675657
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
0.620 in (15.7 mm)
Bore
0.2500 in x 6 mm
Material
Alloy Steel
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US10-1/4"-6MM-F
Zoro #
G900675657
UPC #
63452932889
Country of Origin
United States
Dimensions
Outside Dia.
0.620 in (15.7 mm)
Length
2.250 in (57.2 mm)
Yoke Length (LY)
1.125 in (28.6 mm)
Hub Depth
0.820 in (20.8 mm)
Details
Type
Single, Friction Bearing
Bore
0.2500 in x 6 mm
Material
Alloy Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.0315 lbs
Style
Round Bore
B2 Shaft Penetration
0.820 in (20.8 mm)
Max. Torque
675 in-lb (76.3 Nm)
Matching Boot
UBOOT10/15-NI-KIT
Rated Torque
135 in-lb (15.3 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
B1 Shaft Penetration
0.820 in (20.8 mm)
Max Operating Angle
45°
Description
This Ruland single friction bearing universal joint has 0.2500" x 6mm bores, a 0.620" (15.7mm) outer diameter, and a 2.250" (57.2mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.