Single U-Joint, 16 mm x 14 mm Bores, 38.0 mm OD, Stainless

  • Mfr # USSK24-16MM-14MM-SS

  • Zoro # G300674885


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
38.0 mm
Bore
16 mm x 14 mm
Setscrew
5/16-18
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK24-16MM-14MM-SS
Zoro #
G300674885
UPC #
63452934058
Country of Origin
United States

Dimensions

Outside Dia.
38.0 mm
Length
108.0 mm
Hub Depth
35.6 mm
Yoke Length (LY)
54.0 mm
Set Screw Size
5/16/2018

Details

Type
Single, Friciton Bearing
Bore
16 mm x 14 mm
Setscrew
5/16-18
Material
303 Stainless Steel
Keyway
5 mm x 5 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Weight
1.503 lbs
Max. Torque
819.1 Nm
Max Operating Angle
45°
B1 Shaft Penetration
35.6 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Matching Boot
UBOOT24/38-NI-KIT
B2 Shaft Penetration
35.6 mm
Rated Torque
163.8 Nm
Style
Roud Bore, Set Screw, Keyway

Description

This Ruland single friction bearing universal joint with set screws and keyways has 16mm x 14mm bores, a 38.0mm outer diameter, and a 108.0mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.