Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Steel

  • Mfr # US20-16MM-16MM-F

  • Zoro # G900673950


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
31.6 mm
Bore
16 mm x 16 mm
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US20-16MM-16MM-F
Zoro #
G900673950
UPC #
63452933151
Country of Origin
United States

Dimensions

Outside Dia.
31.6 mm
Length
95.3 mm
Yoke Length (LY)
47.6 mm
Hub Depth
31.8 mm

Details

Type
Single, Friction Bearing
Bore
16 mm x 16 mm
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Weight
0.873 lbs
Style
Round Bore
Matching Boot
UBOOT20/32-NI-KIT
B2 Shaft Penetration
31.8 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Rated Torque
117.5 Nm
B1 Shaft Penetration
31.8 mm
Max Operating Angle
45°
Max. Torque
587.5 Nm

Description

This Ruland single friction bearing universal joint has 16mm x 16mm bores, a 31.6mm outer diameter, and a 95.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.