
Single U-Joint, 18 mm x 1/2" Bores, 1.495" (38.0 mm) OD, Stainless
Mfr # USSK24-18MM-1/2"-SS
Zoro # G400674396
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
1.495 in (38.0 mm)
Bore
18 mm x 0.5000 in
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USSK24-18MM-1/2"-SS
Zoro #
G400674396
UPC #
63452934026
Country of Origin
United States
Dimensions
Outside Dia.
1.495 in (38.0 mm)
Length
4.250 in (108.0 mm)
Hub Depth
1.400 in (35.6 mm)
Set Screw Size
5/16/2018
Yoke Length (LY)
2.125 in (54.0 mm)
Details
Type
Single, Friciton Bearing
Bore
18 mm x 0.5000 in
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Keyway
6 mm x 1/8 in
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
5/16-18
Weight
1.503 lbs
Style
Roud Bore, Set Screw, Keyway
Rated Torque
1450 in-lb (163.8 Nm)
B2 Shaft Penetration
1.400 in (35.6 mm)
Max. Torque
7250 in-lb (819.1 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
B1 Shaft Penetration
1.400 in (35.6 mm)
Matching Boot
UBOOT24/38-NI-KIT
Max Operating Angle
45°
Description
This Ruland single friction bearing universal joint with set screws and keyways has 18mm x 0.5000" bores, a 1.495" (38.0mm) outer diameter, and a 4.250" (108.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.