Single U-Joint, 18 mm x 15 mm Bores, 38.0 mm OD, Stainless

  • Mfr # USSK24-18MM-15MM-SS

  • Zoro # G100674740


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
38.0 mm
Bore
18 mm x 15 mm
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USSK24-18MM-15MM-SS
Zoro #
G100674740
UPC #
63452934078
Country of Origin
United States

Dimensions

Outside Dia.
38.0 mm
Length
108.0 mm
Hub Depth
35.6 mm
Yoke Length (LY)
54.0 mm
Set Screw Size
5/16/2018

Details

Type
Single, Friciton Bearing
Bore
18 mm x 15 mm
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Keyway
6 mm x 5 mm
SAE or Metric
Metric
Setscrew
5/16-18
Weight
1.503 lbs
B2 Shaft Penetration
35.6 mm
Bore Tolerance
+0.025 mm / -0.000 mm
B1 Shaft Penetration
35.6 mm
Max Operating Angle
45°
Rated Torque
163.8 Nm
Matching Boot
UBOOT24/38-NI-KIT
Style
Roud Bore, Set Screw, Keyway
Max. Torque
819.1 Nm

Description

This Ruland single friction bearing universal joint with set screws and keyways has 18mm x 15mm bores, a 38.0mm outer diameter, and a 108.0mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.