Single U-Joint, 20 mm x 20 mm Bores, 50.7 mm OD, Steel

  • Mfr # USSK32-20MM-20MM-F

  • Zoro # G600673915


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
50.7 mm
Bore
20 mm x 20 mm
SAE or Metric
Metric
Setscrew
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USSK32-20MM-20MM-F
Zoro #
G600673915
UPC #
63452934265
Country of Origin
United States

Dimensions

Outside Dia.
50.7 mm
Length
139.7 mm
Hub Depth
43.2 mm
Set Screw Size
3/8/2016
Yoke Length (LY)
69.9 mm

Details

Type
Single, Friciton Bearing
Bore
20 mm x 20 mm
SAE or Metric
Metric
Setscrew
3/8-16
Lubrication
LUBRIPLATE No. 1200-2
Keyway
6 mm x 6 mm
Material
Alloy Steel
Weight
3.255 lbs
Rated Torque
485.8 Nm
Max Operating Angle
45°
B1 Shaft Penetration
43.2 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Matching Boot
UBOOT32/51-NI-KIT
Max. Torque
2429.2 Nm
Style
Roud Bore, Set Screw, Keyway
B2 Shaft Penetration
43.2 mm

Description

This Ruland single friction bearing universal joint with set screws and keyways has 20mm x 20mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.