Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Stainless

  • Mfr # USSK28-20MM-5/8"-SS

  • Zoro # G000674925


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
1.745 in (44.3 mm)
Bore
20 mm x 0.6250 in
SAE or Metric
Inch/Metric
Keyway
6 mm x 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USSK28-20MM-5/8"-SS
Zoro #
G000674925
UPC #
63452934184
Country of Origin
United States

Dimensions

Outside Dia.
1.745 in (44.3 mm)
Length
5.000 in (127.0 mm)
Yoke Length (LY)
2.500 in (63.5 mm)
Set Screw Size
5/16/2018
Hub Depth
1.610 in (40.9 mm)

Details

Type
Single, Friciton Bearing
Bore
20 mm x 0.6250 in
SAE or Metric
Inch/Metric
Keyway
6 mm x 3/16 in
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
5/16-18
Material
303 Stainless Steel
Weight
2.377 lbs
Matching Boot
UBOOT28/44-NI-KIT
Style
Roud Bore, Set Screw, Keyway
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Rated Torque
2100 in-lb (237.3 Nm)
Max Operating Angle
45°
B2 Shaft Penetration
1.610 in (40.9 mm)
Max. Torque
10500 in-lb (1186.3 Nm)
B1 Shaft Penetration
1.610 in (40.9 mm)

Description

This Ruland single friction bearing universal joint with set screws and keyways has 20mm x 0.6250" bores, a 1.745" (44.3mm) outer diameter, and a 5.000" (127.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.