Single U-Joint, 22 mm x 1/2" Bores, 1.995" (50.7 mm) OD, Stainless

  • Mfr # US32-22MM-1/2"-SS

  • Zoro # G900675800


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
1.995 in (50.7 mm)
Bore
22 mm x 0.5000 in
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US32-22MM-1/2"-SS
Zoro #
G900675800
UPC #
63452933400
Country of Origin
United States

Dimensions

Outside Dia.
1.995 in (50.7 mm)
Length
5.500 in (139.7 mm)
Yoke Length (LY)
2.750 in (69.9 mm)
Hub Depth
1.700 in (43.2 mm)

Details

Type
Single, Friction Bearing
Bore
22 mm x 0.5000 in
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Weight
3.404 lbs
Rated Torque
3120 in-lb (352.5 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Matching Boot
UBOOT32/51-NI-KIT
Max. Torque
15600 in-lb (1762.6 Nm)
B1 Shaft Penetration
1.700 in (43.2 mm)
Style
Round Bore
Max Operating Angle
45°
B2 Shaft Penetration
1.700 in (43.2 mm)

Description

This Ruland single friction bearing universal joint has 22mm x 0.5000" bores, a 1.995" (50.7mm) outer diameter, and a 5.500" (139.7mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.