
Single U-Joint, 22 mm x 3/4" Bores, 1.995" (50.7 mm) OD, Steel
Mfr # US32-22MM-3/4"-F
Zoro # G900676197
product price: $528.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
1.995 in (50.7 mm)
Bore
22 mm x 0.7500 in
SAE or Metric
Inch/Metric
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US32-22MM-3/4"-F
Zoro #
G900676197
UPC #
63452933483
Country of Origin
United States
Dimensions
Outside Dia.
1.995 in (50.7 mm)
Length
5.500 in (139.7 mm)
Yoke Length (LY)
2.750 in (69.9 mm)
Hub Depth
1.700 in (43.2 mm)
Details
Type
Single, Friction Bearing
Bore
22 mm x 0.7500 in
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
3.289 lbs
Style
Round Bore
B2 Shaft Penetration
1.700 in (43.2 mm)
Max Operating Angle
45°
Max. Torque
21500 in-lb (2429.2 Nm)
Rated Torque
4300 in-lb (485.8 Nm)
B1 Shaft Penetration
1.700 in (43.2 mm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Matching Boot
UBOOT32/51-NI-KIT
Description
This Ruland single friction bearing universal joint has 22mm x 0.7500" bores, a 1.995" (50.7mm) outer diameter, and a 5.500" (139.7mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.