Single U-Joint, 24 mm x 1/2" Bores, 1.995" (50.7 mm) OD, Stainless

  • Mfr # USSK32-24MM-1/2"-SS

  • Zoro # G800674071


product price:  $1,069.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
1.995 in (50.7 mm)
Bore
24 mm x 0.5000 in
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USSK32-24MM-1/2"-SS
Zoro #
G800674071
UPC #
63452934252
Country of Origin
United States

Dimensions

Outside Dia.
1.995 in (50.7 mm)
Length
5.500 in (139.7 mm)
Yoke Length (LY)
2.750 in (69.9 mm)
Hub Depth
1.700 in (43.2 mm)
Set Screw Size
3/8/2016

Details

Type
Single, Friciton Bearing
Bore
24 mm x 0.5000 in
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
3/8-16
Keyway
8 mm x 1/8 in
SAE or Metric
Inch/Metric
Weight
3.375 lbs
Max Operating Angle
45°
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Rated Torque
3120 in-lb (352.5 Nm)
B1 Shaft Penetration
1.700 in (43.2 mm)
B2 Shaft Penetration
1.700 in (43.2 mm)
Max. Torque
15600 in-lb (1762.6 Nm)
Style
Roud Bore, Set Screw, Keyway
Matching Boot
UBOOT32/51-NI-KIT

Description

This Ruland single friction bearing universal joint with set screws and keyways has 24mm x 0.5000" bores, a 1.995" (50.7mm) outer diameter, and a 5.500" (139.7mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.