
Single U-Joint, 25 mm x 1/2" Bores, 1.995" (50.7 mm) OD, Stainless
Mfr # USSK32-25MM-1/2"-SS
Zoro # G900675244
product price: $1,069.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
1.995 in (50.7 mm)
Bore
25 mm x 0.5000 in
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USSK32-25MM-1/2"-SS
Zoro #
G900675244
UPC #
63452934254
Country of Origin
United States
Dimensions
Outside Dia.
1.995 in (50.7 mm)
Length
5.500 in (139.7 mm)
Yoke Length (LY)
2.750 in (69.9 mm)
Set Screw Size
3/8/2016
Hub Depth
1.700 in (43.2 mm)
Details
Type
Single, Friciton Bearing
Bore
25 mm x 0.5000 in
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Setscrew
3/8-16
Keyway
8 mm x 1/8 in
Lubrication
LUBRIPLATE No. 1200-2
Weight
3.375 lbs
B1 Shaft Penetration
1.700 in (43.2 mm)
B2 Shaft Penetration
1.700 in (43.2 mm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Max Operating Angle
45°
Max. Torque
15600 in-lb (1762.6 Nm)
Matching Boot
UBOOT32/51-NI-KIT
Rated Torque
3120 in-lb (352.5 Nm)
Style
Roud Bore, Set Screw, Keyway
Description
This Ruland single friction bearing universal joint with set screws and keyways has 25mm x 0.5000" bores, a 1.995" (50.7mm) outer diameter, and a 5.500" (139.7mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.