Single U-Joint, 25 mm x 20 mm Bores, 50.7 mm OD, Stainless

  • Mfr # USSK32-25MM-20MM-SS

  • Zoro # G500675316


product price:  $1,039.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
50.7 mm
Bore
25 mm x 20 mm
Keyway
8 mm x 6 mm
Setscrew
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK32-25MM-20MM-SS
Zoro #
G500675316
UPC #
63452934272
Country of Origin
United States

Dimensions

Outside Dia.
50.7 mm
Length
139.7 mm
Hub Depth
43.2 mm
Set Screw Size
3/8/2016
Yoke Length (LY)
69.9 mm

Details

Type
Single, Friciton Bearing
Bore
25 mm x 20 mm
Keyway
8 mm x 6 mm
Setscrew
3/8-16
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Weight
3.375 lbs
Bore Tolerance
+0.025 mm / -0.000 mm
Matching Boot
UBOOT32/51-NI-KIT
B1 Shaft Penetration
43.2 mm
Rated Torque
352.5 Nm
Max Operating Angle
45°
Max. Torque
1762.6 Nm
Style
Roud Bore, Set Screw, Keyway
B2 Shaft Penetration
43.2 mm

Description

This Ruland single friction bearing universal joint with set screws and keyways has 25mm x 20mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.