
Single U-Joint, 25 mm x 22 mm Bores, 50.7 mm OD, Stainless
Mfr # USSK32-25MM-22MM-SS
Zoro # G900675152
product price: $1,039.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
50.7 mm
Bore
25 mm x 22 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USSK32-25MM-22MM-SS
Zoro #
G900675152
UPC #
63452934290
Country of Origin
United States
Dimensions
Outside Dia.
50.7 mm
Length
139.7 mm
Set Screw Size
3/8/2016
Hub Depth
43.2 mm
Yoke Length (LY)
69.9 mm
Details
Type
Single, Friciton Bearing
Bore
25 mm x 22 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Setscrew
3/8-16
Material
303 Stainless Steel
Keyway
8 mm x 6 mm
Weight
3.375 lbs
Rated Torque
352.5 Nm
Max. Torque
1762.6 Nm
Style
Roud Bore, Set Screw, Keyway
B2 Shaft Penetration
43.2 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Max Operating Angle
45°
B1 Shaft Penetration
43.2 mm
Matching Boot
UBOOT32/51-NI-KIT
Description
This Ruland single friction bearing universal joint with set screws and keyways has 25mm x 22mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.