Single U-Joint, 28 mm x 24 mm Bores, 50.7 mm OD, Stainless
- Mfr # USSK32-28MM-24MM-SS
- Zoro # G300674779
product price:
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
50.7 mm
Bore
28 mm x 24 mm
Material
303 Stainless Steel
Setscrew
3/8-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USSK32-28MM-24MM-SS
- Zoro #
- G300674779
- UPC #
- 63452934308
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 50.7 mm
- Length
- 139.7 mm
- Set Screw Size
- 3/8/2016
- Yoke Length (LY)
- 69.9 mm
- Hub Depth
- 43.2 mm
Details
- Type
- Single, Friciton Bearing
- Bore
- 28 mm x 24 mm
- Material
- 303 Stainless Steel
- Setscrew
- 3/8-16
- Lubrication
- LUBRIPLATE No. 1200-2
- Keyway
- 8 mm x 8 mm
- SAE or Metric
- Metric
- Weight
- 3.375 lbs
- Style
- Roud Bore, Set Screw, Keyway
- Max. Torque
- 1762.6 Nm
- B2 Shaft Penetration
- 43.2 mm
- Max Operating Angle
- 45°
- B1 Shaft Penetration
- 43.2 mm
- Matching Boot
- UBOOT32/51-NI-KIT
- Bore Tolerance
- +0.025 mm / -0.000 mm
- Rated Torque
- 352.5 Nm
Description
This Ruland single friction bearing universal joint with set screws and keyways has 28mm x 24mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.