
Single U-Joint, 28 mm x 3/4" Bores, 1.995" (50.7 mm) OD, Stainless
Mfr # US32-28MM-3/4"-SS
Zoro # G900673813
product price: $959.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
1.995 in (50.7 mm)
Bore
28 mm x 0.7500 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US32-28MM-3/4"-SS
Zoro #
G900673813
UPC #
63452933490
Country of Origin
United States
Dimensions
Outside Dia.
1.995 in (50.7 mm)
Length
5.500 in (139.7 mm)
Yoke Length (LY)
2.750 in (69.9 mm)
Hub Depth
1.700 in (43.2 mm)
Details
Type
Single, Friction Bearing
Bore
28 mm x 0.7500 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
Weight
3.404 lbs
B2 Shaft Penetration
1.700 in (43.2 mm)
B1 Shaft Penetration
1.700 in (43.2 mm)
Rated Torque
3120 in-lb (352.5 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Max Operating Angle
45°
Matching Boot
UBOOT32/51-NI-KIT
Max. Torque
15600 in-lb (1762.6 Nm)
Style
Round Bore
Description
This Ruland single friction bearing universal joint has 28mm x 0.7500" bores, a 1.995" (50.7mm) outer diameter, and a 5.500" (139.7mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.